Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 18.75 inch OD
Mfr # 2BK190x1-3/16
Zoro # G705361144
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 18.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK190x1-3/16
- Zoro # G705361144
- UPC # 195057093362
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 18.75 inch |
Pulley Bore Dia. | 1 3/16 inch |
Width (In.) | 20 inch |
Overall Length | 2.094 inch |
Height | 20 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 30.17 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Barbed Hose Mender, Straight, For 3/8 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFH5 (6AFH5)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-15)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- WILKERSON Dryer, Desiccant (X06-02-000)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.45 inch OD (BK77x3/4)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30 inch OD (48V3000M)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- BROWNING Steel Finish Bore Gearbelt Pulley - 15LF050X3/4;BRO (15LF050X3/4)
- B B Manufacturing Pulleys & Sheaves