Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 15.75 inch OD
Mfr # 2BK160x1-7/16
Zoro # G705361175
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 7/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2BK160x1-7/16
- Zoro # G705361175
- UPC # 195057093348
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15.75 inch |
Pulley Bore Dia. | 1 7/16 inch |
Width (In.) | 16 inch |
Length | 2 inch |
Overall Length | 2.094 inch |
Height | 16 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 23.85 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (36VF50)
- CRC Anti-Seize, 16 oz, Nickel, Brush Top (SL35913)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x5/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2BK40H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.25 inch OD (2AK154H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2BK62H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 2.5 inch OD (13V250JA)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (542B)
- B B Manufacturing Pulleys & Sheaves