Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 15.75 inch OD
Mfr # 2BK160x1-3/16
Zoro # G105361362
product price: $169.83
/ea
Free Shipping & Returns
$169.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK160x1-3/16
- Zoro # G105361362
- UPC # 195057093331
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15.75 inch |
Pulley Bore Dia. | 1 3/16 inch |
Width (In.) | 20 inch |
Length | 4 inch |
Overall Length | 2.094 inch |
Height | 20 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 23.81 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- TOMPKINS Hydraulic Fitting-Steel; 04MJ-04MOR (6400-04-04)
- BREEZE Hose Clamp, GP, SAE 12,316SS, PK10 (66012)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-5/8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8 inch OD (63V800SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 24.4 inch OD (3C240E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (BK50x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.45 inch OD (2AK56H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.9 inch OD (1C85SF)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- B B Manufacturing V-Belt Pulleys