Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD
Mfr # 2AK114x1
Zoro # G205361828
product price: $102.04
/ea
Free Shipping & Returns
$102.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK114x1
- Zoro # G205361828
- UPC # 195057089457
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.25 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 10.66 inch |
Width (In.) | 12 inch |
Overall Length | 1.719 inch |
Length | 2 inch |
Height | 12 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 11 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- FESTO Compact Cylinder ADVUL-25-40-P-A (ADVUL-25-40-P-A)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (BK60x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 19 inch OD (13V1900SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.12 inch OD (23V412SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 15.25 inch OD (AK154x1-3/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.15 inch OD (5B38SD)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AK7478)
- B B Manufacturing V-Belt Pulleys