Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD
Mfr # AK94x15/16
Zoro # G705362172
product price: $49.72
/ea
Sold in multiples of 2 for $99.44
$99.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 15/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK94x15/16
- Zoro # G705362172
- UPC # 195057087446
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.25 inch |
Pulley Bore Dia. | 15/16 inch |
Width (In.) | 10 inch |
3L Belt Pitch Dia. | 8.66 inch |
Height | 10 inch |
Length | 2 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 5.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 16.35 inch OD (2B160SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.55 inch OD (2B52SDS)
- BROWNING FHP CI F/B Sheaves (AK34X7/8)
- B B Manufacturing Pulleys & Sheaves