Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD
Mfr # AK94x1
Zoro # G405362304
product price: $52.69
/ea
Sold in multiples of 2 for $105.38
$105.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK94x1
- Zoro # G405362304
- UPC # 195057087453
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.25 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 8.66 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 2 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E570)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (BK36x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.6 inch OD (33V1060SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3.35 inch OD (10J335SH)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 5.6 inch OD (53V560SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.4 inch OD (4C90E)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B Manufacturing V-Belt Pulleys