Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD
Mfr # BK85x1
Zoro # G505362587
product price: $51.13
/ea
Sold in multiples of 2 for $102.26
$102.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK85x1
- Zoro # G505362587
- UPC # 195057091269
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.25 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 2 inch |
Overall Length | 1.531 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 5.55 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-200-200-KW)
- WEATHERHEAD Pipe Bushing 1/4Inx3/8In, 3220X6X4 (3220X6X4)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 196 SCFM Flow Rate, 150 psi Pres (L30-06A)
- GLOBAL 3/4" ID Set Screw Collar, Stl, Bo (GSC-075-B)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2BK32x7/8)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 6 inch OD (6J600SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.9 inch OD (3C85E)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.9 inch OD (4C95E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.4 inch OD (2C100SF)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 7/8'' Bore - Steel (230078)
- B B Manufacturing V-Belt Pulleys