Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD
Mfr # BK80x7/8
Zoro # G905362620
product price: $48.19
/ea
Sold in multiples of 2 for $96.38
$96.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK80x7/8
- Zoro # G905362620
- UPC # 195057091177
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.75 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 8 inch |
Overall Length | 1.531 inch |
Length | 3 inch |
Height | 8 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 4.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- SMC Filter, Regulator, Lubricator, 1/2"NPT (AC40-N04-Z-D)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL64)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.6 inch OD (33V560SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.15 inch OD (33V315SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.75 inch OD (1B74SDS)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.75 inch OD (5B34SD)
- TB WOODS V-Belt Sheave, Classical, 13.0 dia. x 5C-E (1305C)
- B B Manufacturing V-Belt Pulleys