Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD
Mfr # BK80x1
Zoro # G405362625
product price: $48.19
/ea
Sold in multiples of 2 for $96.38
$96.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK80x1
- Zoro # G405362625
- UPC # 195057091184
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.75 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 5.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM968N)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- WEATHERHEAD Fitting C5515X4 1/4In O-Ring Connector (C5515X4)
- WESTWARD Grease Gun, 10,000 psi, Clear (45CT46)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.95 inch OD (2B86SK)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 9 inch OD (65V900E)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 19 inch OD (13V1900SK)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 16 inch OD (88V1600J)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X100KW)
- B B Manufacturing V-Belt Pulleys