Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD
Mfr # 1VP75x7/8
Zoro # G405361505
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.5 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1VP75x7/8
- Zoro # G405361505
- UPC # 195057186163
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.5 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 8 inch |
Length | 2 inch |
Height | 8 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 9.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass (SA38-1L200)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (164362C)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- CARLISLE R5VX1250-3 Power-Wedge Cog-Band (R5VX1250-3)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.75 inch OD (4B44SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2AK61H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (43V690SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2B154SK)
- B B Manufacturing Pulleys & Sheaves