Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.45 inch OD
Mfr # BK77x1
Zoro # G405362656
product price: $44.85
/ea
Sold in multiples of 2 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK77x1
- Zoro # G405362656
- UPC # 195057091108
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.45 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 3 inch |
Overall Length | 1.531 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 5.1 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B52SDS (2B52SDS)
- BOSTON GEAR Shaft Coupler Body (FC25 7/8)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 564 RE BELT)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.8 inch OD (33V280JA)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.25 inch OD (AK94H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 5/8'' Bore - Die Cast (5150058)
- B B Manufacturing Pulleys & Sheaves