Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD
Mfr # 1VP71x1-5/8
Zoro # G705361496
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.1 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1VP71x1-5/8
- Zoro # G705361496
- UPC # 195057186095
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.1 inch |
Pulley Bore Dia. | 1 5/8 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 8.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Single, 5 Port, 2 Position, 110VAC (SY3140-3GZ)
- KEYSCO TOOLS Suction Cup Dent Puller, 4-1/2" dia. (77264)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/4)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.4 inch OD (4C90E)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 25 inch OD (43V2500SF)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.9 inch OD (25V1090SK)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 3/4)
- B B Manufacturing Pulleys & Sheaves