Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD
Mfr # 1VP71x1-1/8
Zoro # G705361281
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.1 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1VP71x1-1/8
- Zoro # G705361281
- UPC # 195057186071
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.1 inch |
Pulley Bore Dia. | 1 1/8 inch |
Width (In.) | 8 inch |
Length | 2 inch |
Height | 8 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 8.2 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD95G10V, Pressure Line, 10 micron, Outside-In (MF0490066)
- BVA 20 Ton Cylinder, SA, 606 In Stroke, HC2006T (HC2006T)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.95 inch OD (3B66SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.75 inch OD (2BK190H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (1VL25x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.95 inch OD (3B86SK)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.75" OD (3B36SH)
- B B Manufacturing Pulleys & Sheaves