Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD
Mfr # BK72x1-3/8
Zoro # G905362613
product price: $43.54
/ea
Sold in multiples of 2 for $87.08
$87.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK72x1-3/8
- Zoro # G905362613
- UPC # 195057091016
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.95 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 7 inch |
Overall Length | 1.531 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 4.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 50' 1/4" Industrial (CO PFX4050GS15XS)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060067)
- CONCENTRIC INTERNATIONAL Sprocket 40B30 1" Bore, 40 Chain Size, 30 Teeth (133558)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.9 inch OD (25V490SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3 inch OD (33V300SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.65 inch OD (33V265JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 10.9 inch OD (45V1090E)
- B B Manufacturing Pulleys & Sheaves