Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD
Mfr # AK71x5/8
Zoro # G705362424
product price: $38.55
/ea
Sold in multiples of 2 for $77.10
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK71x5/8
- Zoro # G705362424
- UPC # 195057087071
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.95 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 7 inch |
3L Belt Pitch Dia. | 6.36 inch |
Height | 7 inch |
Length | 3 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Rectifier, Replacement For Wai Global S1002UH (S1002UH)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-31)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- GATES Truflex V-Belts, 3L600 (3L600)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.2 inch OD (35V520SDS)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.15 inch OD (6B58SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x7/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.55 inch OD (BK34H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x3/4)
- ZORO SELECT FHP Sheave, BK47 x 7/8 (BK4778)
- B B Manufacturing V-Belt Pulleys