Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD
Mfr # BK70x3/4
Zoro # G705362684
product price: $41.01
/ea
Sold in multiples of 2 for $82.02
$82.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK70x3/4
- Zoro # G705362684
- UPC # 195057090910
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.75 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Overall Length | 1.531 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 4.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 5/32 in., TubexPlug-In (KQ2U03-99A)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.35 inch OD (3B50SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD (2BK140x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.75 inch OD (2BK190H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x3/4)
- B B Manufacturing V-Belt Pulleys