Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD
Mfr # 1VP68x5/8
Zoro # G705361267
product price: $77.10
/ea
Free Shipping & Returns
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.55 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1VP68x5/8
- Zoro # G705361267
- UPC # 195057186057
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.55 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Height | 7 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 7.3 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU26)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 15.25 inch OD (AK154H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x3/4)
- BROWNING Steel Rough Bore Gearbelt Pulley, 18HB100 (18HB100)
- B B Manufacturing V-Belt Pulleys