Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD
Mfr # AK66x1
Zoro # G405362403
product price: $34.19
/ea
Sold in multiples of 3 for $102.57
$102.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK66x1
- Zoro # G405362403
- UPC # 195057087002
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.45 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 7 inch |
3L Belt Pitch Dia. | 5.86 inch |
Length | 3 inch |
Height | 7 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.1 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6002ZZ)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- CENTURY Pool Pump Motor, Capacitor-Start, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1052)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.45 inch OD (2AK56H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.55 inch OD (3B62SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.75 inch OD (4B44SD)
- BROWNING Classical Gripbelt BK Series Type 2 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore (1042498)
- B B Manufacturing V-Belt Pulleys