Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD
Mfr # AK64x7/8
Zoro # G305362183
Sold in multiples of 3 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # AK64x7/8
- Zoro # G305362183
- UPC # 195057086920
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 7 inch |
3L Belt Pitch Dia. | 5.66 inch |
Length | 3 inch |
Height | 7 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- BRENNAN INDUSTRIES 08MFS-10MAORB-08MFS Tee Forged (FS6804-08-10-08-NWO-FG)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2AK61x1-3/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x3/4)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.25 inch OD (AK84H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.95 inch OD (AK71H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x1)
- TB WOODS FHP Sheave, BK60 x 3/4 (BK6034)
- B B Manufacturing Pulleys & Sheaves