Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6 inch OD
Mfr # 1VP60x3/4
Zoro # G405361291
$67.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1VP60x3/4
- Zoro # G405361291
- UPC # 195057185869
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 6.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MFS-06MAORB 90 Deg Elbow Long Forged (2.61L) (FS6801-L-06-06-NWO-FG)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJDA063A)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9210, Pressure Line, 10 micron, Outside-In (MF0575990)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.75 inch OD (4B44SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.55 inch OD (2B52SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.9 inch OD (55V490SD)
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore (BK60X1-3/16)
- B B Manufacturing V-Belt Pulleys