Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD
Mfr # BK62x5/8
Zoro # G105362192
product price: $31.67
/ea
Sold in multiples of 3 for $95.01
$95.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK62x5/8
- Zoro # G105362192
- UPC # 195057090729
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.281 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALORIK ROBOT VACUUM IONIC FLTR (RVC 46588 GR)
- SENQCIA INSPIRE SERIES C2060H Cl Cp Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CL)
- LINCOLN Grease Fttng Zerk, 45 deg, 1/8"-27 PTF (L1688)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27 (OAN470)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.75 inch OD (4B74SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.35 inch OD (2B60SDS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.9 inch OD (4C55SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 15.75 inch OD (1B154SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- B B Manufacturing V-Belt Pulleys