Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD
Mfr # BK62x1
Zoro # G405362212
product price: $31.67
/ea
Sold in multiples of 3 for $95.01
$95.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK62x1
- Zoro # G405362212
- UPC # 195057090767
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.281 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 15/5 MFD, 370V, Oval (2MDX3)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- ENERPAC HC9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 13.2 inch OD (45V1320E)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.25 inch OD (AK184H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.4 inch OD (5C90E)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.35 inch OD (3B80SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B64Q (3B64Q)
- B B Manufacturing Pulleys & Sheaves