Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD
Mfr # BK60x1/2
Zoro # G305362220
product price: $33.29
/ea
Sold in multiples of 3 for $99.87
$99.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK60x1/2
- Zoro # G305362220
- UPC # 195057090637
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.281 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (1602 2RS)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- CLIMAX METAL PRODUCTS 1C-150-Z One-Piece Clamping Collar (1C-150-Z)
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (1B44SH)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5 inch OD (43V500SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (AK114x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (AK39x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (AK84x1)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- B B Manufacturing Pulleys & Sheaves