Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD
Mfr # AK59x15/16
Zoro # G605362227
Sold in multiples of 3 for $92.37
$92.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 15/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # AK59x15/16
- Zoro # G605362227
- UPC # 195057086753
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 inch |
Pulley Bore Dia. | 15/16 inch |
Width (In.) | 6 inch |
3L Belt Pitch Dia. | 5.16 inch |
Length | 2 inch |
Overall Length | 1.219 inch |
Height | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 45mm Bore (6309 ZZ NR C3 G93)
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In (MF0579384)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.75 inch OD (5B44SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x3/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.6 inch OD (33V1060SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.2 inch OD (35V520SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X075KW)
- B B Manufacturing Pulleys & Sheaves