Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD
Mfr # AK59x1/2
Zoro # G505362204
product price: $30.79
/ea
Sold in multiples of 3 for $92.37
$92.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK59x1/2
- Zoro # G505362204
- UPC # 195057086715
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 inch |
Pulley Bore Dia. | 1/2 inch |
3L Belt Pitch Dia. | 5.16 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- MITSUBOSHI G Series Timing Belt, H Profile, 80 Teeth 1in W (400H100)
- REELCRAFT 35 ft. 6/3 Light Cord Reel 45 Amps 0 Outlets 220V Voltage (L 7000)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.75 inch OD (5B44SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.35 inch OD (3B60SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.15 inch OD (4B48SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (BK40H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.35 inch OD (1B40SH)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-1/8)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- B B Manufacturing Pulleys & Sheaves