Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD
Mfr # AK59x1
Zoro # G905362095
product price: $30.79
/ea
Sold in multiples of 3 for $92.37
$92.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK59x1
- Zoro # G905362095
- UPC # 195057086760
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 5.16 inch |
Width (In.) | 6 inch |
Overall Length | 1.219 inch |
Length | 2 inch |
Height | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040608)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (BX44)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.75 inch OD (1B184SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x7/8)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 1/2'' Bore - Die Cast (5120012)
- B B Manufacturing Pulleys & Sheaves