Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD
Mfr # AK56x1
Zoro # G305362138
Sold in multiples of 3 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # AK56x1
- Zoro # G305362138
- UPC # 195057086678
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.45 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 4.86 inch |
Width (In.) | 6 inch |
Overall Length | 1.219 inch |
Length | 2 inch |
Height | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bayonet Adapter x FNPT, 2", SS, FKM (BA32-200)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB94 (3TB94)
- TOMPKINS Hydraulic Fitting-Metric CompressionL18(26X1.5) UNION 90 (MC6021-L18-L18)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x1)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8.95 inch OD (5B86SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (AK44H)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 5.6 inch OD (103V560SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 8.25 inch OD (2AK84x1)
- B B Manufacturing V-Belt Pulleys