Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD
Mfr # BK52x1
Zoro # G705362073
product price: $27.63
/ea
Sold in multiples of 3 for $82.89
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK52x1
- Zoro # G705362073
- UPC # 195057090446
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 5 inch |
Length | 2 inch |
Height | 5 inch |
Overall Length | 1.281 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.6 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- TRU-FLATE Air Coupler/Plug Kit 4Pc (13203)
- CONGRESS V-Belt Pulley, 1 Groove, 14.00" O.D. (CA1400X100KW)
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (3GWX9)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3 inch OD (33V300SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (BK65x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.25 inch OD (2AK22x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (BK85x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x7/8)
- B B Manufacturing Pulleys & Sheaves