Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD
Mfr # BK50x3/4
Zoro # G405362045
product price: $29.15
/ea
Sold in multiples of 3 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK50x3/4
- Zoro # G405362045
- UPC # 195057090347
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Overall Length | 1.281 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 3742, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (3742)
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- DAYTON Bushing, Reducer, Pk3, Inside Dia.: 5/8 in (2X774)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (BK75H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD (2BK36x1-1/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.5 inch OD (33V450SDS)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- B B Manufacturing Pulleys & Sheaves