Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD
Mfr # BK50x1
Zoro # G305362152
product price: $29.19
/ea
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK50x1
- Zoro # G305362152
- UPC # 195057090378
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Overall Length | 1.281 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Gate Valve (HGV200)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- SKF Split Pillow Blocks, #SAF520 (SAF520)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-504-8MP)
- B B MANUFACTURING Bushing 16 Groove Poly-V Pulley 5 inch OD (16J310H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.75 inch OD (BK36H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8.9 inch OD (4C85E)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (AK41H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1-1/8)
- B B Manufacturing V-Belt Pulleys