Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD
Mfr # AK49x1/2
Zoro # G605362630
product price: $24.80
/ea
Sold in multiples of 3 for $74.40
$74.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK49x1/2
- Zoro # G605362630
- UPC # 195057086388
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.75 inch |
Pulley Bore Dia. | 1/2 inch |
3L Belt Pitch Dia. | 4.16 inch |
Width (In.) | 5 inch |
Length | 2 inch |
Overall Length | 1.219 inch |
Height | 5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.5 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- FISHER Brass Assembly 14In Npt Pneumatic Filter (P594-1)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.55 inch OD (BK34H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2B66SDS)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8 inch OD (53V800SK)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 50 inch OD (105V5000M)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3.35 inch OD (10J335SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- TB WOODS 1 GROOVE V-BELT SHEAVE (1361B 13.6X1B-SDS)
- B B Manufacturing V-Belt Pulleys