Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD
Mfr # BK47x7/8
Zoro # G405362168
product price: $28.79
/ea
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK47x7/8
- Zoro # G405362168
- UPC # 195057090286
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.45 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.281 inch |
Height | 4.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 2.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 0.625 Inbore Length, (L050X1/2)
- NATIONAL Small Bore Inch Seal, 710022 (710022)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 4000 Linear Feet, 1/4" (250-0-0)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.15 inch OD (3B38SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.5 inch OD (33V450SDS)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8 inch OD (43V800SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (BK52H)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 16 inch OD (88V1600J)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.7 inch OD (35V670SK)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- B B Manufacturing V-Belt Pulleys