Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD
Mfr # BK47x3/4
Zoro # G705362097
Sold in multiples of 3 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # BK47x3/4
- Zoro # G705362097
- UPC # 195057090279
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.45 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 4.5 inch |
Overall Length | 1.281 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.2 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-160-P-A (DSNU-25-160-P-A)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- SKF SKF-6313 2Z, Single Row Ball Brgs, 6313 2Z (6313 2Z)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.35 inch OD (2B70SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (AK69x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-7/16)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 10.6 inch OD (53V1060SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.15 inch OD (3B38SH)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- B B Manufacturing Pulleys & Sheaves