Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD
Mfr # BK45x3/4
Zoro # G705362370
product price: $25.17
/ea
Sold in multiples of 3 for $75.51
$75.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK45x3/4
- Zoro # G705362370
- UPC # 195057090200
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 4.5 inch |
Overall Length | 1.281 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.1 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Replacement element for NF0175AC compres (E0175AC)
- MARATHON MOTORS GP Motor, Split-Ph, Dripproof, 1/4 HP (5KH39QN9686X)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/2" (T5304W)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (1B44SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD (BK67x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.4 inch OD (25V440SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (AK59x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- B B Manufacturing Pulleys & Sheaves