Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD
Mfr # 1VP44x1
Zoro # G905361517
product price: $29.02
/ea
Sold in multiples of 3 for $87.06
$87.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.15 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1VP44x1
- Zoro # G905361517
- UPC # 195057185654
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.15 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN REBUILD RATCHET KIT 1/2" (TL11310)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3.35 inch OD (6J335JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.25 inch OD (2AK94H)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 44.5 inch OD (88V4450P)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.9 inch OD (5C75SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VL30x1/2)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 9" OD (25V900SK)
- B B Manufacturing V-Belt Pulleys