Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD
Mfr # BK40x1
Zoro # G405362106
product price: $26.19
/ea
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK40x1
- Zoro # G405362106
- UPC # 195057090156
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.281 inch |
Height | 4.25 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Piston (DA4802051)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- A1 CARDONE New Power Steering Pump Pully, 3P-15128 (3P-15128)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (AK99H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.5 inch OD (2VP65x1-5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.05 inch OD (2AK30x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 40H100 SK (40H100 SK)
- B B Manufacturing V-Belt Pulleys