Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.55 inch OD
Mfr # BK34x1-1/8
Zoro # G705362202
product price: $21.72
/ea
Sold in multiples of 4 for $86.88
$86.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.55 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK34x1-1/8
- Zoro # G705362202
- UPC # 195057090026
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.55 inch |
Pulley Bore Dia. | 1 1/8 inch |
Width (In.) | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.281 inch |
Height | 4.25 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-062-B Two-Piece Clamping Collar (G2SC-062-B)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 34 in L Outside (3L340R)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66433)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2BK60H)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x5/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- B B Manufacturing Pulleys & Sheaves