Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.45 inch OD
Mfr # AK34x5/8
Zoro # G705362677
product price: $17.35
/ea
Sold in multiples of 5 for $86.75
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.45 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK34x5/8
- Zoro # G705362677
- UPC # 195057086036
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.45 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 4.25 inch |
3L Belt Pitch Dia. | 2.86 inch |
Overall Length | 1.094 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650-BXN)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2BK40H)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.75 inch OD (5B34SD)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.75 inch OD (BK60H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 19 inch OD (13V1900SK)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4612)
- B B Manufacturing Pulleys & Sheaves