Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.25 inch OD
Mfr # AK32x1/2
Zoro # G305362497
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK32x1/2
- Zoro # G305362497
- UPC # 195057085961
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.25 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 4.25 inch |
3L Belt Pitch Dia. | 2.66 inch |
Length | 1.875 inch |
Overall Length | 1.094 inch |
Height | 4.25 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.2 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M10 (SG-M10)
- SKF SKF-N04, Standard Accessories, N04 (N04)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- NSK NSK 6307Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6307Z C3)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2BK32x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.25 inch OD (35V925SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.75 inch OD (2BK120x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2BK100H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.15 inch OD (3B38SH)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 3/4'' Bore - Die Cast (5120034)
- B B Manufacturing Pulleys & Sheaves