Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD
Mfr # 1VL34x1/2
Zoro # G705361045
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.15 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1VL34x1/2
- Zoro # G705361045
- UPC # 195057185326
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.15 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 4 inch |
Length | 3 inch |
Height | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 1.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- CHIEF Selector Valve, Two-Position, 30 GPM (220937)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (AK51H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x1-1/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.3 inch OD (43V530SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-7/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x3/4)
- ZORO SELECT FHP Sheave, 2AK64-QT (2AK64)
- B B Manufacturing Pulleys & Sheaves