Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD
Mfr # AK30x7/8
Zoro # G405362465
product price: $14.53
/ea
Sold in multiples of 5 for $72.65
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.05 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK30x7/8
- Zoro # G405362465
- UPC # 195057085947
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.05 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 4.25 inch |
3L Belt Pitch Dia. | 2.46 inch |
Overall Length | 1.094 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 0.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- DAYTON AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (6L236)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7208153N)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3.35 inch OD (10J335SH)
- DAYTON 1/4" Fixed Bore 1 Groove O-Ring Pulley 0.88 in OD (1X459)
- B B Manufacturing V-Belt Pulleys