Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD
Mfr # BK25x7/8
Zoro # G405362311
product price: $14.39
/ea
Sold in multiples of 5 for $71.95
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.5 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK25x7/8
- Zoro # G405362311
- UPC # 195057089723
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.5 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 3 inch |
Length | 1.75 inch |
Height | 3 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- BURNDY Hydraulic Crimp Tool (Y500CTHS)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (BK62H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x7/8)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 17 inch OD (88V1700M)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- B B Manufacturing V-Belt Pulleys