Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD
Mfr # BK25x5/8
Zoro # G705362349
product price: $15.25
/ea
Sold in multiples of 5 for $76.25
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.5 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK25x5/8
- Zoro # G705362349
- UPC # 195057089709
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.5 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 3 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 0.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17509 (FJ5995-0606S)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (BK62H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.9 inch OD (2C95SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x1-7/16)
- B B Manufacturing Pulleys & Sheaves