Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD
Mfr # AK25x1/2
Zoro # G405362519
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.5 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK25x1/2
- Zoro # G405362519
- UPC # 195057085763
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.5 inch |
Pulley Bore Dia. | 1/2 inch |
3L Belt Pitch Dia. | 1.96 inch |
Width (In.) | 3 inch |
Length | 1.75 inch |
Height | 3 inch |
Overall Length | 1.094 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 0.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD (622B)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 7/8)
- GEARWRENCH 1/2" Drive X-Core™ Pinless Impact Universal Joint (84715)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (BK57H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2B124SK)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.75 inch OD (BK36H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1-1/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- B B Manufacturing V-Belt Pulleys