Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 18.75 inch OD
Mfr # BK190x1
Zoro # G405362663
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 18.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # BK190x1
- Zoro # G405362663
- UPC # 195057091948
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 18.75 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 20 inch |
Length | 4 inch |
Height | 20 inch |
Overall Length | 1.531 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 21.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L720 V-Belt, 72" Outside Length, 3/8" Top Width, 1 Ribs (13V795)
- SKF SKF-6312 2Z, Single Row Ball Brgs, 6312 2Z (6312 2Z)
- J.W. WINCO GN880.1-26-A-250-T Drain Valve Connector, Straight (880.1-26-A-250-T)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-86)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.95 inch OD (3B86SK)
- B B Manufacturing Pulleys & Sheaves