Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 18.25 inch OD
Mfr # AK184x1
Zoro # G705362158
product price: $125.58
/ea
Free Shipping & Returns
$125.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 18.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK184x1
- Zoro # G705362158
- UPC # 195057087989
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 18.25 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 17.66 inch |
Width (In.) | 20 inch |
Overall Length | 1.469 inch |
Height | 20 inch |
Length | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 17.3 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Valve, Inline, Pk2 (32094)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- GROTE Drain Valve, 48" (81-0128)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.4 inch OD (2C100SF)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 44.5 inch OD (88V4450P)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (BK62H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (AK46x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 19 inch OD (23V1900SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.00" OD (3V504)
- B B Manufacturing V-Belt Pulleys