Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD
Mfr # AK144x1
Zoro # G505362365
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 14.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK144x1
- Zoro # G505362365
- UPC # 195057087866
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 14.25 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 15 inch |
3L Belt Pitch Dia. | 13.66 inch |
Height | 15 inch |
Length | 4 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 10.1 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-23)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (BK100H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 12.25 inch OD (AK124H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 18.25 inch OD (AK184x1)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.9 inch OD (1C95SF)
- DODGE 6-5V8.5-3020 Sheave (111059 6/5V8.5-3020)
- B B Manufacturing Pulleys & Sheaves