Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD
Mfr # AK124x3/4
Zoro # G505362396
Sold in multiples of 2 for $131.62
$131.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # AK124x3/4
- Zoro # G505362396
- UPC # 195057087736
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.25 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 15 inch |
3L Belt Pitch Dia. | 11.66 inch |
Overall Length | 1.469 inch |
Height | 15 inch |
Length | 4 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 8.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XH, 3 x 126in PL, T144 (1260XH300)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- MAIN FILTER Hydraulic Filter, replaces WIX 551685, Pressure Line, 5 micron, Outside-In (MF0058708)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 53 inch OD (88V5300P)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30 inch OD (48V3000M)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2BK60H)
- POWERDRIVE 7/8" to 3-1/2" V-Belt Pulley 18.70" OD (3B124SK)
- B B Manufacturing V-Belt Pulleys