Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD
Mfr # AK124x1-1/4
Zoro # G405362366
product price: $69.75
/ea
Sold in multiples of 2 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK124x1-1/4
- Zoro # G405362366
- UPC # 195057087767
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.25 inch |
Pulley Bore Dia. | 1 1/4 inch |
Width (In.) | 15 inch |
3L Belt Pitch Dia. | 11.66 inch |
Height | 15 inch |
Length | 4 inch |
Overall Length | 1.469 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 8.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- D&D 87" Outside Length, 2/3" Top Width, 1 Ribs (B84/5L870)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.9 inch OD (23V690SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (BK70x3/4)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.36 inch OD (6J236JA)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2BK52H)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.5-in. OD (BK25 X 5/8)
- B B Manufacturing Pulleys & Sheaves