Shop All Timing Belt Pulleys
B B Manufacturing
F53-14MX20-E, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide
Mfr # F53-14MX20-E
Zoro # G405357997
product price: $259.29
/ea
Free Shipping & Returns
$259.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 9.189 inch
- Width 10 inch
- Number of Teeth 53
- Pitch Dia. (In.) 9.299 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F53-14MX20-E
- Zoro # G405357997
- UPC # 195057212305
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.189 inch |
Width | 10 inch |
Pitch Dia. (In.) | 9.299 inch |
Dimension F (In.) | 1.36 inch |
Flange Dia. (In.) | 9.687 inch |
Length | 2 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Item | Timing Belt Pulley |
Number of Teeth | 53 |
Material | Ductile Iron |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Weight | 20.06 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. (300004)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B Manufacturing Pulleys & Sheaves